Safety Goggles, Clear Lens

Order Code: ZT1259263X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.157%

Order by 3pm, get it Tomorrow

Description

These goggles are the perfect combination of comfort and safety.

Features and Benefits
• Flexible and clear frame for increased comfort
• Intuitive and simple goggle-visor assembly system
• PLATINUM® coating prevent the goggles from scratching, improving the product lifespan

See full description
Specifications for Safety Goggles, Clear Lens
  • Frame Colour
    Blue
    Black
  • Ventilation Type
    Direct Ventilation
  • MFR Part No.
    SUPBLASPSI
  • Standards Met
    EN166
  • Lens Colour
    Clear
  • Resistance Features
    UV-resistant
    Scratch-resistant
  • Lens Material
    Polycarbonate
  • Frame Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome