Quantity | Price | Discount |
---|---|---|
1 - 4 | £12.99 | 0% |
5 - 9 | £12.47 | 4% |
10 - 19 | £11.95 | 8% |
20 + | £11.43 | 12% |
These CAT II Scorpion Safety Goggles from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These high-quality safety goggles from Halo® deliver excellent protection against category II mechanical risks. The clear lenses are treated with Antifog PLUS and Antiscratch.
The Scorpion's clear frame with a 2mm thick polycarbonate lens offers medium energy impact protection.
Features and Benefits
• Lightweight at 123g for comfortable long-term wear
• Polycarbonate construction makes for a robust product
• UV protection up to 380nm for use outdoors
• Impact resistant to protect the eyes from debris
Standards
• Halo® products are batch tested
• EN 166 1B KN
• EN 170
Notes
• Fits over prescription glasses