SecureFit 200 Safety Goggles, Anti-Fog Coating, Blue, Clear Lens

Order Code: ZT2693719S

£36.99 Inc VAT (20%)


Description

SecureFit 200 safety goggles, anti-fog coating, blue, clear lens. Supplied = assembled. Product type = safety spectacles. Glass pane model = anti-fog, clear, scratch resistant. Area of application = food industry. Conforms to = EN 166. Material = plastic. Colour = blue. Fitting system suitable for a variety of head sizes. Patented 3M earpiece pressure distribution technology. 3M Scotchgard anti-fog coating. Very light, only 18 grams. Due to their fit, it can be combined well with other PPE such as helmets and hearing protection. The fitting system of the goggles is suitable for a variety of head sizes. The goggles feature the patented 3Mearpiece pressure distribution technology. By distributing the pressure over the ears, this ensures greater wearing comfort and a comfortable and secure fit. Thanks to the 3M Scotchgard anti-fog coating, the goggles are fog free and scratch resistant and meet the requirements for fogging resistance according to the K and N marking of EN 166. Very light, only 18 grams. Due to the flat and flexible shape in the temple area, the goggles are often worn in combination with ear muffs. The 3M SecureFit safety goggles SF201SGAF-BLU-EU with Scotchgard anti-fog coating and clear lens are extremely light and feature the specially developed, self-adjusting, patented 3M earpiece pressure distribution technology. It ensures maximum wearing comfort and a secure fit for a wide range of work requirements. The 3M Scotchgard anti-fog coating prevents fogging for longer than conventional anti-fog coatings, even after frequent cleaning. The 3M SecureFit SF201SGAF-BLU with Premium Scotchgard offers the user a superior anti-fog coating - ideal for areas with high humidity or different temperature zones often found in the food and beverage industry. Blue earpieces provide increased visibility for the safety goggles. Patented earpiece pressure distribution technology optimises contact pressure for each head size, ensuring a secure and comfortable fit with a pleasant feel even when moving quickly and working upside down. Sporty design, secure fit and good side protection are the hallmarks of these absolutely lightweight safety goggles (18 g) Polycarbonate lenses absorb UVA/UVB rays to 99.9%.

See full description
Specifications for SecureFit 200 Safety Goggles, Anti-Fog Coating, Blue, Clear Lens
  • Colour
    Blue
  • Material
    Plastic
  • Product Type
    Safety Spectacles
  • Supplied
    Assembled
  • Conforms to
    EN 166
  • Area of Application
    Food Industry

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome