Stream Evo Amber - RLY9601724C

Stream Evo Amber - RLY9601724C

Order Code: ZT3343621SCopy

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Part of the Stream Evo™ series of safety glasses, these amber lens spectacles have a wraparound sports style frame for aesthetic appeal whilst boasting all the necessary safety features including anti-scratch, anti-fog, impact and UV resistance and moisture repellent. The arms possess TempFLEX™ temple tips and there is also a soft feel, adjustable nose bridge.

Features and Benefits
• Single wraparound polycarbonate lens for maximum visibility
• Soft, ventilated TempFLEX™ temple tips provide a comfortable, secure fit even with extensive wear
• Slim temples enhance comfort when worn with ear defenders making the product useful on construction sites
• Lateral protection
• 100% metal free construction ensures maximum safety
• Soft, adjustable, anti-slip nose bridge allows the product to be comfortable no matter the wearer
• Supplied with a microfibre storage pouch to keep the glasses protected when not in use
• Resistant to both impacts and UV radiations for durability
• Complete with a TECTON 400™ coating which provides K&N Anti-scratch and Anti-fog technology as well as being resistant to UV rays up to UV400 and also provides moisture repellency
• Adjustable headband and gasket available to purchase separately

Typical Applications
• Construction
• Industrial
• Agricultural

Standards
• EN 166 FT

See full description
Specifications for Stream Evo Amber - RLY9601724C
  • Frame Material
    TempFLEX
  • Series
    Stream Evo
  • Lens Material
    Polycarbonate
  • Frame Colour
    Blue
    Grey
  • Lens Colour
    Amber
  • Resistance Features
    Anti-Fog
    Anti-Scratch
    Impact-Resistant
    UV-Resistant
  • MFR Part No.
    RLY00371
  • Standards Met
    1ftKN
    2C-1.2
    EN 166 FT
    Z87+ U6
  • Frame Style
    Wraparound