Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Goggles
Superblast Goggle Supblapsip Clear
By Bolle
Order Code:
ZT3038295S
£31.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£31.99
0%
5 - 9
£30.39
5%
10 +
£28.79
10%
1
Add to basket
Get it in
3-7
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/safety/safety-goggles/superblast-goggle-supblapsip-clear/p/ZT3038295S
Add to quotation
View all Safety Goggles
Description
BOLLE Superblast Goggle SUPBLAPSIP Clear SAF1914
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Superblast Goggle Supblapsip Clear
Pack Size
Each
Product Code
SAF1914
Type
Goggles
Lens Colour
Clear
Lens Material
Polycarbonate
Product Type
Goggles
Strap Material
Nylon polyester
Weight
113g
Size
Pack
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome