0
1
2
3
4

Tiger Smoke Goggles Vented Clear/Anti-Fog Lens

Order Code: ZT1174059X

£11.99 Inc VAT (20%)


Description

All goggles have a wide field of vision, built-in brow and
cheek protection, soft PVC frame with an anatomically
shaped bridge to adapt to all faces. All lenses provide UV
protection. All frames will protect against liquid droplets and/or splashes. Fitted with wide anallergic elastic headbands and a
one-piece replaceable scratch resistant, anti-mist clear lenses.
Tiger
Medium energy impact protection. Smoke coloured frame with a polycarbonate lens and lined with soft foam for user comfort and increased adherence. The lens is resistant to molten metals and hot solids (splashes of molten metals and penetration of hot solid). The frame has an indirect ventilation system and is resistant to liquids (drops and splashes) and penetration
of hot solids.

See full description
Specifications for Tiger Smoke Goggles Vented Clear/Anti-Fog Lens
  • Lens Material
    Polycarbonate
  • Series
    Tiger
  • Standards Met
    EN166.B.
    EN170
  • Lens Colour
    Clear
  • Ventilation Type
    Indirect Ventilation
  • MFR Part No.
    601 00 00 00
  • Frame Colour
    Black
  • Resistance Features
    Impact-resistant
    UV-resistant
    Anti-Fog
    Scratch-resistant
  • Frame Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome