Tora CCS Safety Goggles, Anti-Scratch, Anti-Fog, Blue Earpiece, Clear Lens

Order Code: ZT2693775S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 +£34.776%


Description

Tora CCS safety goggles, anti-scratch, anti-fog, blue earpiece, clear lens. Supplied = assembled. Product type = safety spectacles. Glass pane model = anti-fog, clear, scratch resistant. Area of application = coarse dust, trade. Conforms to = EN 166:2001. Material = polycarbonate. Colour = blue. Eye and hearing protection ready for immediate use. Ear plugs can be worn around the neck if only eye protection is required. Compatible with 3M ear plugs with strap (except polyester straps) AF coated polycarbonate lenses absorb 99.9% of all UV rays. Integrated ventilation slots reduce potential fogging of the glasses. Thanks to the innovative Cord Control System (CCS) , 3M Tora CCS safety goggles can be worn in combination with 3M ear plugs with strap. The advantage: eye and hearing protection are quickly at hand in dangerous situations. The straps - with the exception of polyester straps - can be easily attached to the frame of the goggles. For optimum wearing comfort, the Tora CCS in unisex design is also particularly light in weight. This model has clear polycarbonate lenses. A practical feature is the anti-scratch coating that protects against scratches and ensures a long service life for the goggles. Additional safety is guaranteed by the anti-fog coating, which prevents fogging. The removable foam frame provides additional protection against flying particles and at the same time offers pleasant padding for increased wearing comfort. The 3M Tora CCS safety goggles are used for all work where the wearer must be protected against mechanical hazards such as splinters, chips and coarse particles in the air. AF-coated polycarbonate lenses absorb 99.9% of all UV radiation in accordance with the requirements of EN 166:2001. 2C-1.2 3M 1 FT.

See full description
Specifications for Tora CCS Safety Goggles, Anti-Scratch, Anti-Fog, Blue Earpiece, Clear Lens
  • Colour
    Blue
  • Material
    Polycarbonate
  • Product Type
    Safety Spectacles
  • Supplied
    Assembled
  • Conforms to
    EN 166, 2001
  • Area of Application
    Coarse Dust, Trade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome