0
1

Tracker PSI Clear Lens

Order Code: ZT3038344S

£25.99 Inc VAT (20%)


Description

BOLLE Tracker PSI Clear Lens SAF1908

Specifications for Tracker PSI Clear Lens
  • Product Code
    SAF1908
  • Pack Size
    Each
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear
  • Type
    Goggles
  • Product Type
    Goggles
  • Strap Material
    Nylon polyester
  • Model
    TRACPSI
  • Weight
    52g
  • Size
    Each

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome