Ultravision Scratch Resistant/Anti-Fog Safety Goggles

Ultravision Scratch Resistant/Anti-Fog Safety Goggles


Select
£6.39 Inc VAT (20%)


See all variants from £6.39

Description

The Ultravision safety goggles from Uvex® deliver a wide range of visibility. Suitable for use over prescription glasses, these goggles have high mechanical strength (B:120m/s) for excellent eye and face protection.

Features and Benefits
• Soft face and nose cushioning for a totally airtight and pressure-free fit
• Broad and fully adjustable headband for exceptional wearer comfort
• Sophisticated ventilation system and optional non-fog lens for user convenience
• Impact-resistant for improved safety
• UV protection for use both indoors and outdoors
• Fits over prescription glasses for user convenience
• Easily replaceable lens for product longevity

Standards
• EN166 (personal eye protection)
• EN170 (UV filters)
• AS/NZS 1337 medium impact approved

Notes
• Well suited for use alongside dust masks

See full description

Feature Attributes

Lens Colour:
Clear
Lens Material:
Polycarbonate
Product Reviews -
3 years ago by Simon
Good product sent promptly

3 years ago by Patrick
Took a little time to add the full face shield but it fits all 9301 models

4 years ago by Patrick
Great product fast delivery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome