Universal UNIVGN10W - BOL9609473D

Order Code: ZT3609677S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 +£18.045%


Description

The Universal Goggle is available in multiple versions tailored to specific environments for safe and comfortable working. The ergonomic design features adaptable 'wave' technology to enhance fit and eliminate pressure points for extended wear. Fortified with exclusive Platinum coating, these goggles are extremely durable.

Features and Benefits
• Optimal fit with Wave technology ensures superior comfort and protection
• PC/TPR co-injected frame with overflow chute enhances durability and safety
• Improved recyclability promotes environmental sustainability

Typical Applications
• Shields against flying debris, solvents, and oils
• Guards against dust, debris, and contaminants during waste handling and disposal

Standards
• UKCA
• EN 166
• EN 170

Notes
• Compatible with optional faceguard BOL9605762P

See full description
Specifications for Universal UNIVGN10W - BOL9609473D
  • Frame Material
    TPR
  • Lens Colour
    Clear
  • Frame Colour
    Black
    Yellow
  • Lens Material
    Polycarbonate
  • MFR Part No.
    UNIVGN10W
  • Standards Met
    EN 166
    EN 170
  • Ventilation Type
    Indirect Ventilation
  • Series
    Universal
  • Anti-Fog
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome