Universal UNIVGN11W - BOL9609809V

Order Code: ZT3609646S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 +£18.045%


Description

The Universal Goggle is available in multiple versions tailored to specific environments for safe and comfortable working. The ergonomic design features adaptable 'wave' technology to enhance fit and eliminate pressure points for extended wear. Fortified with exclusive Platinum coating, these goggles are extremely durable.

Features and Benefits
• Optimal fit with Wave technology ensures superior comfort and protection
• PC/TPR co-injected frame with overflow chute enhances durability and safety
• Improved recyclability promotes environmental sustainability

Typical Applications
• Shields against flying debris, solvents, and oils
• Guards against dust, debris, and contaminants during waste handling and disposal

Standards
• UKCA
• EN 166
• EN 170

Notes
• Compatible with optional faceguard BOL9605762P

See full description
Specifications for Universal UNIVGN11W - BOL9609809V
  • MFR Part No.
    UNIVGN11W
  • Frame Material
    TPR
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear
  • Frame Colour
    Black
    Green
  • Series
    Universal
  • Ventilation Type
    Sealed
  • Standards Met
    EN 166
    EN 170
  • Anti-Fog
    Yes
  • Scratch Resistance
    Yes
  • Lens Marking
    2C-1.2 1 9 BT KN
  • Frame Marking
    EN 166 3 4 5 9 BT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome