UVEX PURE FIT RECYCLABLE SPEC

Order Code: ZT2592889S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

The uvex pure-fit is a ultra-light for high levels of wearer comfort, and feature flexible side arms that adjust to fit all head shapes for a secure, pressure free fit. With uvex supravision excellence lens coating ensures long-lasting fog-free vision internally while the durable, scratch-resistant coating on the exterior helps prolong the products life. Designed to be 100% recyclable including the packaging, Reduced to the max - pure, ultralight safety spectacle (weighing just 19 grams) , Innovative, flexible side arm concept delivers the ideal secure, pressure-free fit, Frameless lens design for an extensive field of vision, X-tended sideshield offers additional protection from hazards, Nose bridge designed for all-day comfort, Robust polycarbonate lens with uvex’s proven supravision coatingtechnology - permanent anti-fog and scratch-resistant lens, UV400 - 100 % protection against dangerous UVA and UVB radiationup to 400 nm, Metal-free"EN166 1FT KN CE

See full description
Specifications for UVEX PURE FIT RECYCLABLE SPEC
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome