0
1

1125 White Reduced Peak Helmet S17WA

Order Code: ZT1177699X

EN 397:2012+A1:2012
White
£10.29 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Precision moulded shells guard against impact while being light, well balanced and extremely comfortable. Complies to EN397.
Adjustable size: large 510 - 630mm. (Smaller size 1125 full peak available on request).
1100 Standard
Lightweight low density polyethylene (LDPE) cradle with high density polyethylene (HDPE) shell.
EN 397: 2012.
1125 Comfort
A popular general-purpose helmet. High density polyethylene (HDPE).
Sewn Terylene cradle, comfortable Brushed Nylon sweatbands.
Compatible with Centurion Connect range of accessories.
Helmet approved to EN 397: 2012, ANSI/ISEA Z89.1-2009
Type 1 Class E. Relevant for S03(E) unvented only and S17's.
Available in two styles: normal peak and reduced peak for enhanced upward visibility.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome