Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Safety Helmets
AHB010-000-200 MK2 Invincible Safety Helmet Yellow
By JSP
1 Review
Order Code:
ZT1177546X
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.17
4%
10 - 19
£4.96
8%
20 - 49
£4.74
12%
50 +
£4.53
16%
1
Add to basket
Get it by
Tue, 4th Mar
In Stock
GBP
5.39
https://www.zoro.co.uk/shop/safety/safety-helmets/ahb010-000-200-mk2-invincible-safety-helmet-yellow/p/ZT1177546X
Add to quotation
Schedule an order and save 5%
View all Safety Helmets
Description
JSP Mark 2 safety helmet with slip ratchet size adjustment.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for AHB010-000-200 MK2 Invincible Safety Helmet Yellow
Visibility Features
Not a High-visibility Hat
Standards Met
ANSI Z89
EN 397
EN 50365
Adjustment Type
Ratchet
Series
MK2
Material
High Density Polyethylene
Colour
Yellow
MFR Part No.
AHB010-000-200
Side Slot Type
Includes Side Slots