0
1

AHN120-100-100 MK7R Comfort White Safety Helmet

Order Code: ZT1177555X

£12.99each Inc VAT (20%)
£519.60 minimum order value

Minimum order quantity: 40.
Currently unavailable

Description

The Mark 7 helmet has been designed with comfort, performance and style in mind and incorporates the most innovative features seen yet on a safety helmet. Conforms to EN 397. High performance protection, standard peak, ventilated, 8-point terylene webbing harness. Easyjust slip ratchet harness suitable for sizes 16 1/2 -20cm (6 1/2'' -8''). Leatherette absorbent sweatband. Rain channel.

See full description
Specifications for AHN120-100-100 MK7R Comfort White Safety Helmet
  • Adjustment Type
    Ratchet
  • MFR Part No.
    AHN120-100-100
  • Material
    High Density Polyethylene
  • Series
    MK7
  • Ventilation Type
    Vented
  • Colour
    White
  • Visibility Features
    Not a High-visibility Hat
  • Standards Met
    EN 50365
    BS EN 166.1.F
    EN 397
  • Peak Style
    Reduced Peak
  • Side Slot Type
    Includes Side Slots

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome