AJS260-000-800 Evolite Skyworker Industrial Working AT Height Helmets - Orange

Order Code: ZT1262957X

£59.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The EVOLite® Skyworker helmet is expertly designed with a suspension system and shell structure to provide optimal protection across industrial, mountaineering, rescue, and leisure activities. Built to meet the EN12492 standard, it ensures superior safety and reliability in a variety of demanding environments.

Features:
• Strong, light shell with side, front and rear impact protection from the shock absorbing E.P.S liner
• A 6-point Terylene comfort harness system with a Revolution® wheel ratchet & 3D adjustment
• Fully adjustable 4-point chinstrap with quick release buckle
• A universal attachment slot enables firm fitting of a range of Surefit™ safety visors, and ear defenders
• Extra large area for logos on the front, sides, and rear
• CR2™ Reflectivity, high intensity class R2 reflective material option available to provide extra safety when working in low-light conditions
-Weight: 395g
-Size range: 53-64cms

See full description
Specifications for AJS260-000-800 Evolite Skyworker Industrial Working AT Height Helmets - Orange
  • MFR Part No.
    AJS260-000-800
  • Series
    EVOLite® Skyworker
  • Standards Met
    EN 12492
    EN 397
  • Adjustment Type
    Ratchet
  • Material
    ABS
  • Peak Style
    Micro Peak
  • Ventilation Type
    Vented
  • Side Slot Type
    Includes Side Slots
  • Visibility Features
    Not a High-visibility Hat
  • Colour
    Orange
  • Size
    53-64cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome