AKF170000-100 EVO5 Helmet Wheel Ratchet White Vent

AKF170000-100 EVO5 Helmet Wheel Ratchet White Vent

Order Code: ZT1041332P

£22.99 Inc VAT (20%)


Description

A strong ABS shell designed for superior all day protection with the comfort benefits of the Evolution® 3D-Adjustment™ harness system. A 6 point Terylene cradle harness system & Egyptian cotton Chamlon™ sweat band offer unrivalled comfort. 3D adjustment offers 1-2-3 point harness depth settings for a perfect fit. The Revolution® wheel ratchet has deep nape strap that enables the firmest retention of any helmet with a simple turn fastening system. Available as Non-vented and vented versions.
EN397:2012

See full description
Specifications for AKF170000-100 EVO5 Helmet Wheel Ratchet White Vent
  • Colour
    White
  • Ventilation Type
    Vented
  • Visibility Features
    Not a High-visibility Hat
  • MFR Part No.
    AKF170000-100
  • Standards Met
    EN397:2012
  • Adjustment Type
    Ratchet
  • Material
    ABS
  • Peak Style
    Medium Peak
  • Series
    EVO®5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome