B-Brand Vented Yellow Safety Helmet

Order Code: ZT5363882S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Modern Stylish Design, ABS Shell, Vents to crown, Lightweight, 6 point webbing harness, Slip-ratchet headband adjustment, Slots for attachments, Complete with terry towelling sweatband, Available in 7 colours, Conforms to EN397

Specifications for B-Brand Vented Yellow Safety Helmet
  • Material
    ABS Plastic
  • Colour
    Yellow
  • Product Type
    Safety Helmets
  • Style
    Safety Helmet
  • Standards Met
    EN397

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome