CENTURION HI VISIBILITY FROST CAPE

Order Code: ZT1576256S

£39.99 Inc VAT (20%)


Description

CE Approval to fit all Centurion Helmets, A cold weather system designed to assist you during the Autumn through to the coldest Winter, Zips onto Centurion Universal Fleece Helmet Liner, High Visibility colours must meet the material requirements of EN 471

Specifications for CENTURION HI VISIBILITY FROST CAPE
  • MFR Part No.
    CNS50HVOEDFC
  • Weight
    0.116kg
  • Height
    168mm
  • Width
    242mm
  • Length
    290mm
  • Colour
    Hi Vis Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome