Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Safety Helmets
Comfort Plus Safety Helmet - 271290
By Hosefit
Order Code:
ZT5388399S
Copy
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 24th Apr
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/safety/safety-helmets/comfort-plus-safety-helmet-271290/p/ZT5388399S
Add to quotation
View all Safety Helmets
Description
Comfort Plus Safety Helmet, White, EN 397.MM-300C, ANSI/SEA Z89.1 Approved
Specifications
Specifications for Comfort Plus Safety Helmet - 271290
Colour
White
Product Type
Industrial
Standards Met
EN 397.MM-300C, ANSI/SEA Z89.1