CONCEPT AIR FLIP UP VISOR KIT (P3)

Order Code: ZT1574907S

£449.99 Inc VAT (20%)


Description

The ConceptAir R23FUVNKIT/P3 Powered Respirator is an EN12942 TH2P certified system complete with Power Unit, Lightweight Visor Headpiece, Hose, Plastic Coated Belt, 1 x Battery, P3 HEPA Filter and Battery Charger. The Powered Respirator is designed for protection against particulate hazards, including bacteria, virus and solid and liquid aerosols. Complete ready to use Respiratory Protection system with lightweight flip up Polycarbonate visor supplied in cardboard box. 200 litres of filtered air per minute, Lightweight Li-ion battery, with a typical 8 hour usage before recharge, Complete with a P3 particulate filter and 5 pre filters, Approved to EN 12941 TH2P, visor approved to EN 166 1 B 3 9

See full description
Specifications for CONCEPT AIR FLIP UP VISOR KIT (P3)
  • MFR Part No.
    CNR23FUVNKIT-P3
  • Height
    500mm
  • Width
    230mm
  • Weight
    2.86kg
  • Length
    290mm
  • Colour
    Black/White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome