Concept - R-peak Vented Hi-vis Yellow S08CHVYF

Order Code: ZT1021848P

£19.99each Inc VAT (20%)
£399.80 minimum order value
QuantityPriceDiscount
1 - 19£19.990%
20 +£19.194%

Minimum order quantity: 20.

Description

The Concept series safety helmets are extremely lightweight (approx 300g), and yet provide maximum impact and lateral deformation protection. Featuring a range of support and comfort features, such as the terylene cradle and ventilation slots, these helmets provide maximum comfort and balance during prolonged use.

Features and Benefits
• Manufactured from tough ABS material for reliable protection
• Extended nape provides increased neck protection
• Hydro-Flock highly absorbent sweatband for user comfort
• Unique "Exhaust" ventilation system to avoid heat build-up

Standards
• EN397:2012 + A1:2012

Approvals
• BSI Kitemark Approved

See full description
Specifications for Concept - R-peak Vented Hi-vis Yellow S08CHVYF
  • Peak Style
    Reduced Peak
  • MFR Part No.
    S08CHVYF
  • Ventilation Type
    Vented
  • Size
    51-63cm
  • Visibility Features
    High-visibility Hat
  • Side Slot Type
    Includes Side Slots
  • Material
    ABS
  • Standards Met
    EN 397
    EN 50365
  • Adjustment Type
    Slip Ratchet
  • Colour
    Yellow
  • Series
    Concept

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome