Concept Roofer - R-peak Yellow Helmet S08CYRJ

Order Code: ZT1177686X

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Concept
Concept helmets are lightweight and up to 20% lighter than most other helmets.
Helmet approved to ANSI/ISEA Z89.1-2009 Type 1 Class E (non vented) and Class C (vented).

SO8*RJ
The Roofer helmet has been designed especially for use in windy, exposed conditions. Its adjustable ratchet headband ensures a secure fit and the helmet comes complete with a Terylene cradle, Hydro-Flock sweatband, ventilation holes and VentPlugs for extra comfort. Standard:
EN 397: 2012.

See full description
Specifications for Concept Roofer - R-peak Yellow Helmet S08CYRJ
  • Material
    ABS
  • Adjustment Type
    Ratchet
  • Side Slot Type
    Includes Side Slots
  • Colour
    Yellow
  • Standards Met
    ANSI/ISEA Z89.1-2009 Type 1 Class C LT
    EN 397:2012+A1:2012
    EN 50365:2002
    BS EN 397:1995+A1
  • Visibility Features
    Not a High-visibility Hat
  • MFR Part No.
    S08YRJ
  • Series
    Concept Roofer
  • Peak Style
    Reduced Peak
  • Ventilation Type
    Vented