Curro Safety Helmet White without Chin Strap

Order Code: ZT2621571S

£11.99 Inc VAT (20%)


Description

The Curro helmet is specially designed to be used in work at height, emergencies, and confined spaces thanks to the absence of a visor and its chinstrap in a Y with 4 anchor points. It also covers other areas such as industry, construction, public works, forestry, shipping, Electrical insulation - CLASS 0 - It prevents the passage of a current through the user entering through the head. MM - protection against splashes of molten metals. Sprocket adjustment. Textile harness with 6 anchor points, adjustable in two heights. Material: ABS, High visibility - reflective straps, Earmuff 17-P EN 397:2012+A1:2012EN 50365:2002

See full description
Specifications for Curro Safety Helmet White without Chin Strap
  • Colour
    White
  • Material
    ABS