Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Safety Helmets
Hard Hat - Full Peak - 440V
By Ck
Order Code:
ZT3138673S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.44
5%
10 - 19
£9.89
10%
20 +
£9.34
15%
1
Add to basket
Get it in
11-13
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/safety/safety-helmets/hard-hat-full-peak-440v/p/ZT3138673S
Add to quotation
View all Safety Helmets
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Hard Hat - Full Peak - 440V
MFR Part No.
AV13060
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome