Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Safety Helmets
Helmet Visor Holder Black
By Portwest
Order Code:
ZT1075080S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/safety/safety-helmets/helmet-visor-holder-black/p/ZT1075080S
Add to quotation
View all Safety Helmets
Description
Helmet Visor Holder Black
Tags:
#BulkDiscount
Specifications
Specifications for Helmet Visor Holder Black
Colour
Black
MFR Part No.
PS58BKR
Weight
0.13kg
Height
50cm
Length
57cm
Width
450mm
Pack Quantity
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome