0
1
2
3

Ignite Proton Harness Wind Max 140kg Medium to XXL

Order Code: ZT1280943S

£279.99 Inc VAT (20%)


Description

The Inceptor™ GRS High Voltage safety helmet is specially designed against impacts from dropped objects and collisions associated with falls from a height.

Ergonomically designed for user comfort, the helmet includes padding, while the neck and chin straps allow for easy adjustment and closure.

Features and Benefits
• 10-year maximum service life
• All inside padding can be cleaned or replaced
• The ergonomic Fidlock buckle is easy to open and close
• Specially designed to absorb particularly high-impact energies
• Equipped with reflective stickers for safety in the dark
• Helmet design easily allows for accessories, i.e headlamps, neck guards, and ear protectors to be worn in conjunction

Typical Applications
• Arborists
• Construction
• Carpenter
• Fire Brigade
• Rescue
• Special Forces
• High Rack
• Rope Access
• Rigging
• Wind Energy
• Offshore Industry

Standards
• EN 50365:2002
• Meets PARTL.EN397:2012+A1:2012 requirements

Warnings
• To be used by competent persons only

Notes
• Neck strap offers continuous adjustment from 54cm to 63cm

See full description
Specifications for Ignite Proton Harness Wind Max 140kg Medium to XXL
  • Colour
    White
    Black
  • Visibility Features
    Visibility Stickers
  • Adjustment Type
    Strap
  • Side Slot Type
    Includes Side Slots
  • Peak Style
    Micro Peak
  • Ventilation Type
    Not Vented
  • MFR Part No.
    G-1132-WS-M/XXL
  • Series
    GRX
  • Material
    Expanded Polystyrene
    Acrylnitril-Butadien_Styrol
    Polycarbonate
  • Standards Met
    EN 50365:2002
    PARTL.EN397:2012+A1:2002

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome