NEXUS HIGH HEAT WHITE WHEEL RATCHET HELMET

Order Code: ZT2115067S

£30.99 Inc VAT (20%)


Description

A modern, recreational style safety helmet with improved impact protection and reduced burn time for the ultimate piece of mind in extreme high heat environment’s. Includes the Premium ‘Twist2Fit’ Wheel Ratchet and Extra, Long Vabon sweatband as standard for the ultimate all day wearer comfort. Compatible with Euro and contour range of Face protection, Approved to EN 397 2012 including , Lateral Deformation , Molten Metal , 440V a.c. (Electrical Resistance), Very High temperature resistance +150 °

See full description
Specifications for NEXUS HIGH HEAT WHITE WHEEL RATCHET HELMET
  • MFR Part No.
    CNS22PLUSWR
  • Height
    520mm
  • Width
    232mm
  • Weight
    0.452kg
  • Length
    292mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome