0
1
2
3

Orange ABS Vented Safety Helmet

Order Code: ZT1177606X

£4.99 Inc VAT (20%)


Description

ABS
Vented safety helmets that have been designed with comfort, performance and style in mind. 6-point adjustable harness ensures a safe comfortable fit.
Conform to: EN 397: 2012.

Specifications for Orange ABS Vented Safety Helmet
  • Standards Met
    EN 397: 2012
  • Adjustment Type
    Strap
  • Material
    ABS
  • Peak Style
    Standard Peak
  • Side Slot Type
    Includes Side Slots
  • Visibility Features
    Not a High-visibility Hat
  • Colour
    Orange
  • Ventilation Type
    Vented
  • Size
    53-66cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome