Pheos B-WR Safety Helmet, 52 - 61 Cm, 6-point Fabric Suspension Harness System, White

Order Code: ZT2696017S

£64.99 Inc VAT (20%)
£69.997% off


Description

pheos B-WR safety helmet, 52 - 61 cm, 6-point fabric suspension harness system, white. Supplied = assembled. Product type = safety helmets. Colour = white. Area of application = building construction, industry. Conforms to = EN 397. Lightweight, sporty helmet with 3 ventilation openings. Adapter system for visors, ear muffs and lamps. Adjustment range: 52 - 61 cm. Safety helmet with slots for uvex visors, ear muffs and helmet mounted lamps. Euroslot holders at the side (30 mm) allow ear muffs to be secured to it. Three variable ventilation openings for maximum air flow. Interior fittings with control dial system for infinite adjustment. The six point fabric suspension harness system guarantees an optimal fit and wearing comfort. Large printing areas for individualisation. EN 397 with additional requirement for very low temperatures (-30 °C) and molten metal (metal splash) Size 52 - 61 cm.

See full description
Specifications for Pheos B-WR Safety Helmet, 52 - 61 Cm, 6-point Fabric Suspension Harness System, White
  • Product Type
    Safety Helmets
  • Colour
    White
  • Supplied
    Assembled
  • Conforms to
    EN 397

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome