0
1
2

Pheos Planet White Helmet with Short Brim

Order Code: ZT3611653S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.794%


Description

The uvex® PHEOS safety helmet is a top choice for those prioritising comfort and safety. With a sporty design, climazone ventilation, and a flexible 3D suspension harness, it ensures wearer comfort during extended use. This versatile helmet provides tailored protection, making it an essential for professionals in demanding environments.

Features and Benefits
• Tailored fit with suspension harness and wheel ratchet system
• Front helmet torch slot for easy illumination
• Versatility with Euroslot adaptors on the side for ear protection and uvex® PHEOS visor system
• UVX9605310N (shortened brim) provides unrestricted upwards vision
• Excellent fit and comfort ensured by six-point textile band attachment
• Maximum ventilation through three adjustable air vents
• Available with a standard brim (UVX9605310P) and a short brim (UVX9605310N)

Typical Applications
• Industrial
• Construction
• Trade
• Metalwork

Standards
• EN 397:2012 + A1:2012

See full description
Specifications for Pheos Planet White Helmet with Short Brim
  • Adjustment Type
    Ratchet
  • Standards Met
    EN 397
  • Size
    Adjustable
  • Colour
    White
  • Side Slot Type
    Includes Side Slots
  • Ventilation Type
    Vented
  • Peak Style
    Reduced Peak
  • Series
    PHEOS
  • MFR Part No.
    9772043
  • Material
    High Density Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome