PLASMA HP SAFETY HELMET WHITE

Order Code: ZT1576449S

£113.99 Inc VAT (20%)

Currently unavailable

Description

Washable soft padding with 2DRY technology for maximum comfort, Sanitized antibacterial treatment acts as internal deodorant, Maximum ventilation thanks to the ten air takes, Micrometrical adjustment system provides quick and precise adjustment, Universal-adjustable, Multilateral hit protection ensured, Conforms to EN 14052, Full face visor KAWVI00003-015 is available (no screws required), Visors KAWVI00002-009 and KAWVI00002-015 available (No screws required), Ear Defenders KAWHP00001-202, KAWHP00001-203 and KAWHP00001-205 available (Bayonet adapter KAWAC00003 required)

See full description
Specifications for PLASMA HP SAFETY HELMET WHITE
  • MFR Part No.
    KAWHE00007-201
  • Colour
    White
  • Length
    816mm
  • Height
    470mm
  • Weight
    0.67kg
  • Width
    560mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome