Ventilated UV-resistant high density Polypropylene safety helmet Innovative adjustable Rotor® system: head sizes 53/63cm Two possible positions of the headband (high/low) for better comfort +50°C/-30°C Polyamide harness: 3 textile bands with 8 fixing points Foam sweat band EN397 Suitability: agriculture, construction and light industry