Ranger Hi-vis Orange Safety Helmet with Black Crash Box

Order Code: ZT1219749X

£21.99 Inc VAT (20%)


Description

Revolutionising the European head protection market, the award-winning Ranger safety helmet features several innovative attributes including the Crashbox, a crumple zone in the top of your helmet.

- Helmet shell constructed of hi-tech blend of Acrylonitrile Butadiene Styrene (ABS) and Polycarbonate (PC) with UV blocker.
- This integrated UV blockerslows down UV degradation caused by UV rays from the sun, increasing the lifespan of the helmet by up to 50%
- Reduce the force delivered to the wearers head, neck, shoulders with the Crashbox crumple zone technology
- Patented oval shaped 30mm slots (much stronger than traditional rectangular slots) for accessories such as ear defenders or visors
- Get the perfect headband fit with our padded ratchet adjustment system - easy to adjust even when wearing gloves
- Comfortable sweatband made of anti allergenic, washable microfibre
- Secure the safety helmet with 4-point self-releasing chin-strap mounts
- Weight - 375g (407g with IntegraSpec)

See full description
Specifications for Ranger Hi-vis Orange Safety Helmet with Black Crash Box
  • Material
    ABS
  • Visibility Features
    High-visibility Hat
  • MFR Part No.
    HVO (BK C/BOX)
  • Side Slot Type
    Includes Side Slots
  • Series
    Ranger
  • Colour
    Orange
    Black
  • Standards Met
    EN 397
    CE
    ANSI Z89.1 2014
  • Ventilation Type
    Vented
  • Adjustment Type
    Ratchet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome