Red Standard Safety Helmet

Order Code: ZT1177530X

£2.55 Inc VAT (20%)
£2.695% off
QuantityPriceDiscount
1 - 9£2.550%
10 - 19£2.454%
20 - 49£2.358%
50 - 99£2.2412%
100 +£2.1416%


Description

Made of high-density injected polyethylene, the Sitesafe Standard Safety Helmet is designed to provide optimal impact protection from falling objects such as bricks and roofing tiles, as well as from electrical discharges up to 440 Vac. It comes with a fully adjustable 6 point harness to fit a wide range of head sizes.

See full description
Specifications for Red Standard Safety Helmet
  • Visibility Features
    Not a High-visibility Hat
  • Side Slot Type
    Includes Side Slots
  • Colour
    Red
  • Peak Style
    Standard Peak
  • Material
    High Density Polyethylene
  • Standards Met
    EN 50365:2002
    EN 397:2012 + A1:2000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome