S50FW Cold Weather Face Warmer

Order Code: ZT1177855X

£6.99 Inc VAT (20%)
£7.9912.5% off
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.645%
10 - 19£6.2910%
20 +£5.9415%


Description

Versatile protection against the various weather conditions. Ideal for cold food storage or outdoor applications such as oil/petrochemicals, construction, utilities etc.

Fleece Liner
S50UFL
Can be worn underneath a safety helmet to provide extra protection during cold or adverse environments.

Frost Cape
S50HVYFC
Waterproof outer with fleece inner. Zip top fastening to be fitted to fleece helmet liner. Hi-vis reflective strip to EN 471.

Face Warmer
S50FW
Fits to S50HVYFC Frost Cape for total head and face warmth.

See full description
Specifications for S50FW Cold Weather Face Warmer
  • Material
    Polyurethane
    Acrylic Fleece
  • Product Type
    Face Warmer
  • Colour
    Black
  • For Use With
    All Centurion Helmets Except Reflex
  • MFR Part No.
    S50FW

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome