0
1

S50HVOFC Orange Hi-vis Cold Weather Frost Cape

Order Code: ZT1177849X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£19.527%


Description

Versatile protection against the various weather conditions. Ideal for cold food storage or outdoor applications such as oil/petrochemicals, construction, utilities etc. Waterproof outer with fleece inner. Zip top fastening to be fitted to fleece helmet liner. Hi-vis reflective strip to EN 471.

Specifications for S50HVOFC Orange Hi-vis Cold Weather Frost Cape
  • Product Type
    Frost Cape
  • Colour
    Hi-Vis Orange
  • For Use With
    Safety Helmets
    Fleece Helmet Liner
    Ear Defenders (EDFC only)
  • MFR Part No.
    S50HVOFC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome