S89 SLIP RATCHET BROWGUARD

Order Code: ZT1576317S

£23.49 Inc VAT (20%)


Description

The Browguard system allows you to fit general purpose Face Screens or Chinguard Face Screens when a safety helmet is not required, Nylon, Attaches quickly and easily to Face Screens or Chinguards, Slip Ratchet MUST BE WORN WITH APPROPRIATE FACE SHIELD IN ORDER TO ACHIEVE PROTECTION

Specifications for S89 SLIP RATCHET BROWGUARD
  • MFR Part No.
    CNS89SR
  • Weight
    0.23kg
  • Length
    530mm
  • Height
    264mm
  • Width
    377mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome