0
1
2

Safety Helmet CA-40 with Grinding Visor

Order Code: ZT3596342S

£249.99 Inc VAT (20%)


Description

This Safety Helmet with Grinding Visor, the CA-40G, is a comprehensive solution for demanding environments. This innovative helmet combines a grinding shield with an integrated air distribution system, providing simultaneous protection for the head, respiratory tract, eyes, face, and hearing during grinding tasks. The CA-40G ensures efficient safeguarding against fast-flying particles and offers basic protection from harmful ultraviolet radiation. Stay protected in all aspects while working in challenging conditions.

Features and Benefits
• Multiple protection - 5 levels of protection at once: eye, face, head, respiratory and optional hearing protection
• Easy to wear, easy to use and easy to maintain system
• Enhanced robustness - protection against high-speed particles with high energy
• In-built air distribution system
• The highest standard in respiratory protection - TH3

See full description
Specifications for Safety Helmet CA-40 with Grinding Visor
  • Series
    CA-40
  • Visibility Features
    Not a High-visibility Hat
  • MFR Part No.
    704100
  • Side Slot Type
    Does Not Include Side Slots
  • Ventilation Type
    Not Vented
  • Colour
    Navy Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome