Quantity | Price | Discount |
---|---|---|
1 - 4 | £49.99 | 0% |
5 + | £47.99 | 4% |
Safety helmet with 4 point chinstrap, polyethylene, blue. Supplied = assembled. Product type = safety helmets. Colour = blue. Size = universal size 51 - 64 cm, adjustable. Surface material = polyethylene. Conforms to = EN 397. 4 point strap. All round sweatband and ventilation openings. Slots for ear and eye protection. Cold test -30 °C. Safety helmet with 4 point chinstrap made of polyethylene, with 4 point strap fitted on the inside, an all round sweatband, a helmet shell that extends down at the neck with rain channel and ventilation holes, as well as slots for ear and face protection. Minimum order 3 helmets - also available in different colours.