Safety Helmet with 4 Point Chinstrap Polyethylene Green

Order Code: ZT3613713S

Green
£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£47.994%


Description

Safety helmet with 4 point chinstrap, polyethylene, green. Supplied = assembled. Product type = safety helmets. Colour = green. Size = universal size 51 - 64 cm, adjustable. Surface material = polyethylene. Conforms to = EN 397. 4 point strap. All round sweatband and ventilation openings. Slots for ear and eye protection. Cold test -30 °C. Safety helmet with 4 point chinstrap made of polyethylene, with 4 point strap fitted on the inside, an all round sweatband, a helmet shell that extends down at the neck with rain channel and ventilation holes, as well as slots for ear and face protection. Minimum order 3 helmets - also available in different colours.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome