SPECTRUM BLUE HELMET C/W EYE SHIELD (S20BR)

Order Code: ZT1575963S

£43.99 Inc VAT (20%)


Description

Specialised ABS safety helmet with integrated retractable over spectacles, The over spectacle design allows for prescription eyewear to be used underneath it, Overspectacles provide Grade B medium energy impact protection to EN 166, better than standalone spectacles, Anti-scratch and anti-mist coating provides improved durability and visibility, Largest front logo area of any industrial safety helmet, Helmet approved to EN 397, EN 50365 Visor approved to EN 166

See full description
Specifications for SPECTRUM BLUE HELMET C/W EYE SHIELD (S20BR)
  • Colour
    Blue
  • MFR Part No.
    CNS20BA
  • Length
    292mm
  • Height
    516mm
  • Weight
    0.55kg
  • Width
    240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome