0
1

Spectrum Safety Helmets with Integrated Eye Protection


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

The Spectrum™ safety helmet features integrated over spectacles for medium energy impact protection. The integrated eyewear retains maximum vision with anti-scratch and anti-mist coatings, while the soft nose bridge reduces pressure on the nose and enhances user comfort.

Features and Benefits
• ABS shell for maximum protection
• Integrated eyewear for improved overall protection
• Wheel ratchet headband for quick and easy fitting
• DryTech™ sweatband keeps the user dry and comfortable

Standards
• EN397:2012 + A1:2012 chinstrap
• EN397:1000V a.c (unvented helmet only)
• EN50365:2002
• EN166:2001 B T (over spectacles)
• EN170 2C-1,2 (over spectacles)

Approvals
• BSI Kitemark approved

Notes
• Available in vented and unvented options
• Weight 484gm
• Reduced peak (20mm)
• Spectacles suitable for use over prescription glasses
• Made in the UK

See full description

Feature Attributes

Side Slot Type:
Includes Side Slots
Adjustment Type:
Ratchet
Material:
ABS
Series:
Spectrum
Standards Met:
ANSI/ISEA Z87.1-2010 Z87,ANSI/ISEA Z89.1-2009 Type 1,BS EN 166:2001,EN 397:2012+A1:2012,EN 50365
Colour:
White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome