SPECTRUM WHITE HELMET C/W EYE SHIELD (S20WR)

Order Code: ZT1575755S

£44.99 Inc VAT (20%)


Description

Specialised ABS safety helmet with integrated retractable over spectacles, The over spectacle design allows for prescription eyewear to be used underneath it, Overspectacles provide Grade B medium energy impact protection to EN 166, better than standalone spectacles, Anti-scratch and anti-mist coating provides improved durability and visibility, Largest front logo area of any industrial safety helmet, Helmet approved to EN 397, EN 50365 Visor approved to EN 166

See full description
Specifications for SPECTRUM WHITE HELMET C/W EYE SHIELD (S20WR)
  • MFR Part No.
    CNS20WA
  • Colour
    White
  • Height
    518mm
  • Width
    254mm
  • Length
    292mm
  • Weight
    0.56kg