0
1
2
3
4

Standard Safety Helmets


Select
£3.19 Inc VAT (20%)
20% off


See all variants from £3.19

Description

Designed for maximum user safety, these standard safety helmets are made from high-density injected polyethylene with a ribbed surface for optimal impact protection.

Fitted with a six-point harness and buffering strap system, these SiteSafe® helmets remain comfortable in a wide range of workplace settings.

Features and Benefits
• HDPE shell delivers strength and durability
• Ribbed surface provides improved rigidity
• Rim around the outer edge of the helmet collects and routes water away from the head
• Six-point harness provides a comfortable fit
• Fabric sweatband absorbs fluid and keeps users dry and comfortable
• A multi-strap system supports and reduces pressure points
• Suitable for adjustment to two different positions for user preference
• Side slots allow for the attachment of compatible ear protection or visor attachments

Standards
• CE certified
• EN 397:2012 + A1:2000
• EN 50365:2002

Notes
• Compatible with the SiteSafe® visor carrier (SSF9577200K) and the SiteSafe® clear polycarbonate visor (SSF9609420K)

See full description

Feature Attributes

Visibility Features:
Not a High-visibility Hat
Side Slot Type:
Includes Side Slots
Peak Style:
Standard Peak
Material:
High Density Polyethylene
Standards Met:
EN 50365:2002,EN 397:2012 + A1:2000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome