SUPERPLASMA PL SAFETY HELMET ORANGE

Order Code: ZT1576150S

£89.99 Inc VAT (20%)


Description

Approved to EN 12492 (The standard for Mountaineers and industrial work at heights, Maximum ventilation. The air intakes and internal outflow channels guarantee effective breathability, Helmet is equipped with strong external carrying clips with front antislide insert, compatible with all headlamps with elastic bands, The air intakes are equipped with an anti-intrusion grille that prevents entry of debris whilst maintaining breathability, Four point chinstrap crossed at the back to secure the helmet to the head better. Safety release system allows quick fastening and opening of the locking mechanism in conformity with EN 12492. Provided with lateral divider for adjusting the length of straps, Special hook on the chinstrap which allows the helmet to be attached to the harness, The Sanitized® treatment is an antibacterial treatment that acts as an internal deodorant counteracting the development of unpleasant odours. Thanks to its hygienic function, it effectively prevents bacterial proliferation by increasing freshness and comfort of the fabric in contact with skin. High-tech fabric that dries very quickly, helping the dispersion of moisture to the outside and leaving a pleasant feeling of freshness. The innovative and exclusive UP & Down technology ensures a precise and comfortable fit around the neck. A centre wheel and two side flaps allow quick adjustment of the helmet not only in width but also in height and tilt. Provided with attachment for fitting visors, Range of face visors available which simply attach to the helmet. Full face visor KAWVI00003-015 is available (no screws required), Visors KAWVI00002-009 and KAWVI00002-015 available (No screws required), Ear Defenders KAWHP00001-202, KAWHP00001-203 and KAWHP00001-205 available (Bayonet adapter KAWAC00003 required)

See full description
Specifications for SUPERPLASMA PL SAFETY HELMET ORANGE
  • Colour
    Orange
  • MFR Part No.
    KAAHE00005-203
  • Width
    550mm
  • Length
    810mm
  • Weight
    0.67kg
  • Height
    470mm