V-GARD 200 VENTED FAS-TRAC III SAFETY HELMET WHITE

Order Code: ZT1574660S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.745%
10 - 19£22.4910%
20 +£21.2415%


Description

UV Stabilised ABS, scratch resistant vented helmet shell, Lightweight, Short peak for increased upward vision, Limited rain gutter, Provides lateral crushing protection,-Fas-Trac® III with wheel ratchet and wipeable PVC sewn in Sweatband, Standard slots to easily attach MSA visors and/or ear muffs, 2 or 3-point chinstraps to be bought separately, 2- point chinstrap versions, MSAB0259378 & MSA9100001, Available in a range of colours: White, Yellow, Red, Blue, Green, Orange, Hi Vis Orange and Hi Vis Yellow, Non-vented versions, other suspensions including Push-Key and helmet printing available upon request, Conforms to the following Standards, EN 397:2012 Safety industrial helmets, Electrostatic-Ineris certified (testing according to EN ISO 80079-36:2016), Suitable for use in ATEX environments hazardous zones 1,2, 20, 21 and 22In addition, Non-vented versions are certified to:, EN 50365 Insulating helmets for use on low voltage installationsMSA reference: GV612-0000000-000 VGARD 200 V WHITE FTIII+PVC

See full description
Specifications for V-GARD 200 VENTED FAS-TRAC III SAFETY HELMET WHITE
  • MFR Part No.
    MSAGV612W
  • Colour
    White
  • Height
    420mm
  • Weight
    0.44kg
  • Length
    600mm
  • Width
    500mm