V-GARD 950 ELECTRICIAN HELMET SET WHITE

Order Code: ZT1574875S

£144.99 Inc VAT (20%)


Description

Balanced lightweight electrician’s safety helmet, non-vented, with 6-point Fas-Trac® III ratchet suspension and GS-ET-29 class 1 face shield certified for protection against arc flash. For use where top impact hazards to the head, chemical splash, Ultra-Violet radiation, molten metal splash or electric arc to the face exist. The helmet is made of ABS for strength and lateral crush protection (LD option), Modern, dynamic with sports styled shell, Low profile (patented visor mechanism which minimises helmet shell size), Channel around perimeter of the helmet diverts rain and debris from user, The face shield has premium anti-fog/anti-scratch coated visor fits over all corrective and safety glasses, 6-point Fas-Trac® III ratchet suspension with premium washable and replaceable sweatband, Complete with 4-point chinstrap for better helmet retention, Helmet delivered in a protective reusable storage bag, Compatible with hearing protection, Optional chin cup made with arc flash resistant materials, Arc flash ear flaps, badge & Lamp holders, logo customisation and stickers available upon request, Other colour helmet shells available - Yellow, Red, Green, Blue and Orange Conforms to the following Standards, Anti-static assembly; certified electrostatic-INERIS for use in ATEX/explosive environments, Electrically insulating helmet meeting EN 397:2012 Industrial safety helmets 440 V AC and EN 50365 Insulating helmets for use on low voltage installations 1000 V AC, EN166:2001 personal eye equipment 2C-1,2 1 3 B 8-1-0 9 KN, GS-ET 29 Electric Arc, class 1, 4KAMSA Reference: GVF1A-80A0000-000

See full description
Specifications for V-GARD 950 ELECTRICIAN HELMET SET WHITE
  • Colour
    White
  • MFR Part No.
    MSAGVF1A-80AW
  • Length
    712mm
  • Width
    606mm
  • Weight
    1.00kg
  • Height
    368mm