0
1

V-Gard 950 Safety Helmet with Fas-Trac III Harness and Integrated Visor, White

Order Code: ZT1405649X

£149.99 Inc VAT (20%)


Description

The MSA V-GARD 950 safety helmet is ideal for use by electricians due to the electric arc flash resistant full face visor. The visor is also an effective barrier against impact and chemical splashes.

Features and Benefits
• Full face protection against electric arc flashes, impact, and chemical splashes providing face protection to the wearer
• 6-point Fas-Trac® III ratchet suspension with premium washable and replaceable sweatband
• The helmet is robust and offers great protection to the head
• The full face visor can also be used in social distancing cases as the visor can keep corona virus droplets away from the face
• The FAS-TRAC III harness provides comfort and breathability to the wearer

Notes
• A face mask should still be worn in conjunction to using this helmet and visor

See full description
Specifications for V-Gard 950 Safety Helmet with Fas-Trac III Harness and Integrated Visor, White
  • Visibility Features
    Not a High-visibility Hat
  • Colour
    White
  • Ventilation Type
    Not Vented
  • Material
    ABS
  • Standards Met
    EN 397 : MM, LD, -30°C, 440V AC
    EN 50365 : 1000V AC
    EN 166 : 2C-1,2 1 B 3 8-1-0 9 KN, Antistatic
  • MFR Part No.
    GVF1A-C0A0000-000
  • Adjustment Type
    Ratchet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome