0
1

V-Gard Industrial Safety Helmets, with PushKey Sliding Suspension


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

Renowned for its comfort, quality and durability, the V-Gard® industrial safety helmet delivers reliable head protection for a variety of workplace settings.

Features and Benefits
• UV stabilised HDPE for a durable long-lasting helmet
• An economical solution to safety above the neck
• Suitable for use in a wide range of industrial settings
• ELECTROSTATIC-INERIS certified and suitable for use in ATEX environments*
• Compatible with MSA visors and earmuffs
• Available in a choice of colours
• Long product life with 2 years storage and +4 years service
• Supplied with stickers to note the date of first use for monitoring
• Push-key suspension for quick and simple adjustment
• Push-key delivers a secure fit and excellent fit retention

Standards
• EN 397:2012
• EN 50365:2002 electrical class 0
• EN 13463-1:2001

Notes
• * dust hazard zones 20, 21, 22. Gas zones 1 and 2 with gas group 11A (propane)

See full description

Feature Attributes

Ventilation Type:
Not Vented
Visibility Features:
Not a High-visibility Hat
Adjustment Type:
Ratchet
Standards Met:
DSTU EN 397-2001,NOM-115-STPS-2009,NRF-012-CFE-2010,NCH 461,GB 2811-2007,BS EN 13463-1:2001 (Electrostatic-INERIS,MS 183:2001,GOST R 12.4.207-99,ANSI/ISEA Z89.1-2014,NMX-S-055-SCFI-2009,BS EN 50365:2002,SS 98:2005,ATEX 21, 21, 22 & IIA),SANS 1397:2003 & DMR,TIIS Safety Helmets,AS/NZS 1801:1997,BS EN 397: 2012,NRF-058-PEMEX-2004,OSHS Rule 1080,CSA Z94.1-2005,NBR 8221,GOST 12.4.128-83,IRAM 3620
Series:
V-Gard
Material:
High Density Polyethylene
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome